missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ EASY 10
The Fisherbrand Easy Ultrasonic Water Bath is characterized by simple, user-friendly operation. With 100% ultrasonic power at a frequency of 37 kHz, the Easy solves cleaning tasks quickly and efficiently. Suited to remove tenacious, mineral soiling and polishing pastes.
Marke: Fisherbrand™ 1118881-121
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- 37 kHz ultrasonic frequency (control range -2.5 kHz to +5.5 kHz)
- 2 ultrasonic modes for need-based sound field distribution in the ultrasonic bath
- dynamic mode, automatically set: Serves more intensive cleaning with higher cleaning power
- eco mode, can be switched on: Serves gentle cleaning with quieter operation
- Electronic selector switches on wipeable membrane keypad and LED display of all operating states
- Pre-selection of cleaning time: cleaning time adjustable between 1 minute and 30 minutes or continuous operation adjustable (ultrasonic continuous operation max. 6 hours)
- Electronic temperature control adjustable in steps of 5°C from 30°C to 80°C for devices with heating (temperature tolerance -5°C to +8°C)
- Safety switch-off with wake-up function
- after 8 hours of inactivity
- in case of a brief interruption of the power supply
- Automatic shutdown of ultrasonic operation at a bath temperature > 90°C
- Splash-proof housing and cleaning tray made of stainless steel
- Side stopcock for emptying the cleaning tank via the drain at the rear of the unit (from Fisherbrand Easy 60H)
- 2-year warranty from the initial operation, but no longer than 3 years from the production date
- Power consumption total: 30 W
- Ultrasonic peak power max: 240 W
Spezifikation
None | |
1 to 30 min. and continuous | |
220/240 V | |
0.9 L | |
Lid | |
Schuko plug |
Stainless Steel | |
50/60 Hz | |
0.24 gal. | |
80 x 185 x 55 mm | |
EASY 10 (without heating) |
Produktvorschläge
Kunden, die diesen Artikel ansahen, interessierten sich auch für
Viewing 1-4 of
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Fisherbrand™ EASY 10 > Plug Type: EU-Plug
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur