missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Semimikrowaage, MCA-Anwenderoberfläche
Shop All Sartorius Products
missing translation for 'orderingAttributeHoverText'
Fassungsvermögen:
220 g
60, 120, 220 g
Enthält:
Waage, Zubehör, Stromversorgung, Handbuch, Werkstestbericht
Modell:
Windschutz I: Motorisiert mit Ionisator
Windschutz U: Manuelles Glas
missing translation for 'unitSize'
1 Stück
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Oustanding service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- For all models up to a maximum capacity of 8.2 kg
- Large 7-inch color touch TFT display in 16:9 format with new user interface
- Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M) or gesture sensor (optional), learning capability
Services
10 Jahre Gewährleistung
Specifications
Specifications
| Zertifizierung/Konformität | 21 CFR TEIL 11 17025 USP 41 |
| Anschlusstyp | 2 USB-A-Anschlüsse, 1 USB-B-Anschluss, 1USP-C-Anschluss, 1-9-poliger RS 232-Anschluss, 1 Ethernet-Anschluss |
| Fassungsvermögen | 220 g |
| Displaytyp | TFT-Farb-Touchscreen |
| Lesbarkeit | 0.01 mg |
| Enthält | Waage, Zubehör, Stromversorgung, Handbuch, Werkstestbericht |
| Sprachen | Englisch, Deutsch, Französisch, Italienisch, Spanisch, Portugiesisch, Russisch, Chinesisch, Japanisch, Koreanisch |
| Ausgleichen | Automation motorisiert |
| Material | Aluminiumdruckguss, Kunststoff PBT, Optiwhite Floatglas und Edelstahl, Aluminiumverkleidung |
| Messzeit | 6 s |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction