missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II High-Capacity Micro Balance, 116S
The Cubis™ II range of high-capacity micro balances with a maximum load between 32 g and 111 g and a readability between 0.001 mg and 0.002 mg provide the ideal choice for a broad range of applications.
Marke: Sartorius MCA116S-3CEU-D QP1 HWL
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Ultra-high resolution with up to 61 million weighing steps (digits).
- End-to-end data integrity.
- 21 CFR Part 11 compliance, integrated audit-trail, state-of-the-art user management.
- Cleanability, part of compliance.
- Error-free operation.
- Individual QApp workflows, motorized auto-leveling.
- Allow upgrades for hardware features like automated draft shields or built-in ionizer.
- Optional inner draft shield for best weighing performance.
Spezifikation
MCA | |
Farb-Touchscreen | |
116S Weighing Module, Pharma QP1 | |
3,5 s | |
9,4 in. | |
11,9 in. |
111 g | |
0.002 mg | |
MCA116S-3CEU-D QP1 HWL | |
Waage | |
240 mm | |
302 mm |