missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Capillary Ferrules
For 1/16 in. Compression-Type Fittings, High Purity & High Density
Marke: Restek™ 20211
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
Vespel Ferrules
- 100% High-Temperature Polyimide
- Durable, leak tight
- Stable to 350°C
Graphite Ferrules
- Preconditioned to eliminate outgassing
- High-purity, high-density graphite
- Smoother surface and cleaner edges than conventional graphite ferrules
- Contain no binders that can off-gas or adsorb analytes
- Stable to 450°C
Vespel/Graphite Ferrules
- VG2 offers the best combination of sealing and ease of workability
- VG1 offers equivalent composition to Agilent Vespel/graphite ferrules
- Seal with minimal torque
- Preferred for vacuum and high-pressure uses
- Recommended for mass spec transfer lines
- Reusable
- Stable to 400°C
Spezifikation
Ferrule | |
0.04 cm | |
752°F | |
0.062 in. Compression Type Fitting, Fits Column 0.1, 0.15, 0.18, 0.25, 0.28 mm | |
10 Pk. |
0.015 in. | |
Capillary | |
400 °C | |
Graphite, Vespel |