missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Marienfeld Superior™ Deckgläser aus Borosilikatglas
Click to view available options
Abmessungen (L x B):
15 x 15 mm
18 x 18 mm
20 x 20 mm
22 x 22 mm
22 x 32 mm
24 x 24 mm
24 x 32 mm
24 x 40 mm
24 x 46 mm
24 x 50 mm
24 x 60 mm
Packungsgröße:
1 Stück
1000 Stück
2000 Stück
Description
- Made of chemically resistant borosilicate glass D 263™ M of first hydrolytic class
- For light and fluorescence microscopy, especially in medical and biological science
- Excellent flatness, absolutely colorless, perfectly clear
- Refractive index ne: 1.5255
- Abbe value ve: 55
- In compliance with DIN ISO 8255
- For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark and batch number for comprehensive information and traceability
Specifications
Specifications
| Produkttyp | Deckglas |
| Form | Quadratisch |
| Material | Borosilikatglas D 263™ M |
| Dicke (metrisch) | Nr. 1 (0,13 bis 0,16 mm) |
| Abmessungen (L x B) | 24 x 24 mm |
| Zur Verwendung mit (Geräte) | Mikrsokopobjektträger |
| Zertifizierungen | CE-Kennzeichnung |
| Menge | 1000 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction