missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Blue Nitrile Chemical Resistant Gloves, Model CS721
Click to view available options
Größe:
7
8
9
10
11
Beschreibung
- Durable
- Keeps oil and dust out of the glove, ensuring optimum tactile precision.
Spezifikation
Chlorinated | No |
Farbe | Blue |
Finger Thickness (English) | 48.4 mil |
Finger Thickness (Metric) | 1.23 mm |
Latex Free | Yes |
Material | Nitrile, Polyester |
Palm Thickness (English) | 13.7 in. |
Palm Thickness (Metric) | 350 mm |
Größe | 11 |
Dicke (angloamerikanisch) | 13.7 in. |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'