missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hartmann Larochette™ Autoclave Sleeve
Click to view available options
Abmessungen (L x B):
105 x 50 mm
Packungsgröße:
1 Stück
Spezifikation
Spezifikation
| Autoklavierbar | Autoklavierbar |
| Menge | 1 Ea. |
| Abmessungen (L x B) | 105 x 50 mm |
| Länge (metrisch) | 50 m |
| Breite (metrisch) | 105 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction