missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Autoclavable Tyvek™ Breather Bag Tubing with Heat Seal Closure
Alle ansehen Keystone Cleanroom Products Produkte

Click to view available options
Abmessungen (L x B):
12 in. x 500 ft.
14 in. x 500 ft.
18 in. x 500 ft.
24 in. x 500 ft.
4 in. x 500 ft.
6 in. x 500 ft.
9 in. x 500 ft.
Packungsgröße:
500 Fuß
Beschreibung
The medical Grade 1073B Tyvek™ material has the highest microbial barrier properties of any steam sterilization compatible materials. Tyvek Tubing is also compatible with VHP Decontamination cycles commonly used with Isolator technology. Will not absorb or adsorb water.
- Manufactured and packaged in an ISO certified cleanroom
- Peelable Seals
- Autoclavable at up to 125°C
- Tear and puncture resistant
- Hydrophobic
- Lint-free
- Heat seals closed
- Tubing provides sizing flexibility
Spezifikation
Spezifikation
| Autoklavierbar | Autoclavable |
| Zertifizierung/Konformität | Certificate of Conformance (COC) |
| Verschlusstyp | Heat Seal |
| Farbe | Clear, White |
| Einwegprodukt | Single-use |
| Zur Verwendung mit (Anwendung) | Steam, EtO, Gamma or VHP Sterilization |
| Material | Tyvek |
| Sterilität | Non-sterile |
| Latexfrei | Yes |
| Abmessungen (L x B) | 4 in. x 500 ft. |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction