missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICRO-TOUCH™ Nitrile Sterile Gloves
Click to view available options
Größe:
S
M
L
XL
Beschreibung
- Sterile glove made from a synthetic, nitrile formulation
- High elasticity with barrier protection and puncture resistance
- Ideal solution for a range of sterile examination (non-surgical) procedures
- Packed as a pair of gloves per pack
- 12 in. extended cuff for additional protection
- Textured fingers provide extra grip and reliability
- Gamma sterilized minimum 25kGγ to provide sterility
- Tested for use with chemotherapy drugs
Spezifikation
Spezifikation
Farbe | Blau |
Einwegprodukt | Single-use |
Material | Nitril |
Größe | L |
Modell | 6034153 |
Länge (angloamerikanisch) | 11,6 in. |
Länge (metrisch) | 29.4 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'