missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aluminiumoxid B, Aktivität: I, MP EcoChrom™, MP Biomedicals™
Click to view available options
Menge:
500 g
1 kg
5 kg
50 kg
Beschreibung
- MP EcoChrom™ Alumina B, Activity I is an oxide of aluminum, occurring in nature as various minerals such as bauxite, corundum, etc.
- It is used as an adsorbent, desiccating agent, and catalyst, and in the manufacture of dental cements and refractories.
Spezifikation
Chemischer Name oder Material | Aluminiumoxid B |
Namenshinweis | Aktivität: I Aktivität nach Brockmann: 24 l/mm |
Farbe | Rosa bis Weiß |
Physikalische Form | Pulver |
Menge | 1 kg |
IUPAC-Name | Dialuminium(3+) Trioxidandiid |
Formelmasse | 101.96 |
Dichte | 3.94 g/cm3 bei 20 °C |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use. For more information, please contact our customer service department.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'