missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP™ Gewebekulturbehandelte 96-Well Mikrotiterplatten
Click to view available options
Verpackung:
1 Pk., 162 Cases
6/Pk., 108/Cs.
Beschreibung
Color: Clear; Sterility; Sterile; Lid With Lid
- Air-venting system in lid guarantees controlled gas exchange with low evaporation; vents in plate base prevent condensation and provide consistent air-flow between stacked plates
- Sloped edge allows placement of the lid in one position only; yellow marking area on lid and plate ensure correct lid orientation
- Ridged grip area ensures a secure grasp and prevents accidental lifting of lid
- Easy to see black alpha-numerical labelling between the wells for easy orientation during microscopy
- Growth area on spherical zone only; absolutely flat growth surface
- Plate sizes (6, 12, 24, 48 and 96-well) stack securely together
- Manufactured meeting the standards ANSI/SLAS 1-2004 through ANSI/SLAS 4-2004
- White base colour is embossed firmly on the test plate eliminating loss of identification through detachment
- 2 well geometries available: F-base and U-base
Spezifikation
Barcode | Alphanumeric |
Format | Standard |
Deckel | With Lid |
Kulturfläche | 0.322 cm2 |
Array | 8 x 12 |
Verpackung | 1 Pk., 162 Cases |
Farbe | Clear |
Produkttyp | Microplate |
Material | Polystyrol |
Anzahl Wells | 96 |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'