missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 6-Brom-2(3H)-benzoxazolon, 97 %
Click to view available options
Menge:
1 g
5 g
Spezifikation
Chemischer Name oder Material | 6-Bromo-2(3H)-benzoxazolone |
Schmelzpunkt | 193°C to 195°C |
Menge | 5 g |
Formelmasse | 214 |
Reinheit (%) | 97% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'