missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alfa Aesar™ 4-Chlorchalkon, ≥ 98 %
Click to view available options
Menge:
10 g
50 g
Spezifikation
Chemischer Name oder Material | 4-Chlorochalcone |
Schmelzpunkt | 114°C to 116°C |
Menge | 10 g |
Beilstein | 1105953 |
Formelmasse | 242.71 |
Reinheit (%) | ≥98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'