missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TPP Techno Plastic Products AG 3-B Centrifuge Tube 15 mL
3-B Centrifuge tube triple bagged
Marke: TPP Techno Plastic Products AG 391016
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Description
- The triple bagged packaging (3-B) solution from TPP meets the increasingly more stringent clean room requirements.
- The 3-B products provide noticeably more safety in grade clean aseptic room productions. With the standard packaging, contamination adhering to the outside of the bag could be unintentionally carried into cleanroom areas.
- The 3-B packaging system prevents contamination from reaching highly sensitive production areas, thus significantly increasing safety for handling substances in a sterile environment.
- All advantages of the standard product
- Ideal for use in dedicated areas where the sterile transfer of product is essential
- Each product is triple-wrapped in three peel-open bags
- Each bag is marked with a security number: 3 – outer, 2 – middle, 1 – inner bag - the subsequent numbering helps to show status of packaging
- Innermost bag 1 is labeled with the product data: product number and description, lot number and EXP.
- The safety-open-style peel-open bags are increasing sized, so that during handling of one bag the next inner bag is not accidentally broken rendering it contaminated
Specifications
Opaque | |
Reusable | |
Tube | |
Steril | |
Round, Short | |
Round, Short | |
17.1 mm | |
3-B Centrifuge Tube with Writing Circle |
1 to 13 mL | |
Polypropylen | |
Je 1 | |
Nicht autoklavierbar | |
104 mm | |
Ja | |
Ja | |
15,500 x g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction